Beli keramik merah di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipcool Portable High Pressure AC Cleaning Pump (Pompa Pembersih AC)
    Mulai

    Rp669.900

    Wipcool Portable High Pressure AC Cleaning Pump (Pompa Pembersih AC)
    Deskripsi:
    C40T is a comprehensive tool designed for professional cleaning of commercial and industrial equipment in the HVAC industry.This machine is equipped with an easy-to-use knob. It makes it possible to select the pressure value during operation from 10 to 40 bar, allows for precise and quick removal of dirt from hard-to-reach places inside the device.The great advantage of this machine equipped with many professional accessories, including a foaming set and foam nozzle, so you no need a manual foam machine. 2 extension wand(36cm), 220。rotational nozzle which can easily penetrate into narrow gaps for cleaning.What's more, the integrated storage design make you can put all of the accessories in the both side of machine with out any omissions, At the same time, the compact size and lightweight of the machine make it easy to carry.
  2. IKO Linear Way
    Mulai

    Rp4.900

    IKO Linear Way
    Deskripsi:
    Flange type mounting from bottom
  3. Non Brand Car Cover Parasut (Sarung Mobil)
    Mulai

    Rp309.900

    Non Brand Car Cover Parasut (Sarung Mobil)
    Deskripsi:
    Tipe mobil :- Toyota : Agya, Yaris, Etios- Daihatsu : Ayla, Ceria, Sirion- Honda : Brio, Jazz- Hyundai : Atoz, Getz- KIA : Picanto, Visto, All New Rio- Mitsubishi : Mirage- Nissan : March- Mazda : Mazda 2- Suzuki : Splash, Karimun, Celerio
  4. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  5. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

  6. IKO Linear Way
    Mulai

    Rp6.900

  7. HiKOKI Cordless High Pressure Washer (Mesin Cuci Tekanan Tinggi Nirkabel)
    Mulai

    Rp10.999.900

  8. Wipcool Battery Converter (Adaptor)
    Mulai

    Rp1.299.900

    Wipcool Battery Converter (Adaptor)
    atribut:
    • Input/Output: AC100-240V/18V
    • Maximum Power (W): 200
  9. Shimizu Pump Submersible (Pompa Celup)
    Mulai

    Rp1.799.900

    Shimizu Pump Submersible (Pompa Celup)
    Deskripsi:
    Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahan
    atribut:
    • Power (V): 220 (50Hz)
    • Submerged Limit (m): 5
  10. GETRA Sink Table Stainless Steel (Wastafel)
    Mulai

    Rp3.099.900

    GETRA Sink Table Stainless Steel (Wastafel)
    Deskripsi:
    Full stainless steel cabinet Knock-down system With Grid Undershelf Table top: 1 mm stainless steel High density board
    atribut:
    • Width (mm): 700
    • Height (mm): 850+100
    • Bowl Dimension (mm): 800x500x300
  11. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  12. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  13. DENKO Trolley Hand Truck Plastic (Troli Barang)
    Mulai

    Rp599.900

    DENKO Trolley Hand Truck Plastic (Troli Barang)
    atribut:
    • Type: Folding Handle Type
  14. Wipcool Flaring Tool (Alat Pengembang Pipa)
    Mulai

    Rp1.099.900

    Wipcool Flaring Tool (Alat Pengembang Pipa)
    atribut:
    • Tube O.D. (inch): 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
  15. HIWIN Linear Guideway Block HGW
    Mulai

    Rp519.900

    HIWIN Linear Guideway Block HGW
    Deskripsi:
    Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.
  16. Philips Eridani Recessed Light Square (Lampu Downlight Kotak)
    Mulai

    Rp88.900

    Philips Eridani Recessed Light Square (Lampu Downlight Kotak)
    Deskripsi:
    Terangi ruangan Anda dengan Philips EyeComfort LED Downlight yang menyediakan sumber cahaya yang nyaman di mata Anda.
    atribut:
    • Beam Angle (°): 110
    • Color Consistency: 6 SDCM
    • Color Rendering Index (CRI): 80
    • Ingress protection code: IP20
    • Input Voltage (V): AC 220-240
    • Intended Use: Indoor
    • Nominal Lifetime (hour): 15000
    • Number of light sources: 1
    • Switching Cycle: 7500
    • Warm-up Time (s): <2 (to 60% light)
  17. Wipcool Condensate Pump (Pompa Kondensat)
    Mulai

    Rp269.900

    Wipcool Condensate Pump (Pompa Kondensat)
    Deskripsi:
    The P18/36 condensate pump is directly installed below the wall-mounted air conditioner.And it is suitable for device which cooling capacity under 45,000 btu/hr.Adopting a brush-less motor and dual control sensor system, ensuring that the product can operate without obstacles and noise for a long time.Easy installation and easy access to maintenance making P18/36 be a star product in the WIPCOOL Mini Pumps.
Daftar Harga keramik merah Terbaru October 2026
Wipcool Portable High Pressure AC Cleaning Pump (Pompa Pembersih AC)Rp669.900
IKO Linear WayRp4.900
Non Brand Car Cover Parasut (Sarung Mobil)Rp309.900
Shinpo Tempat Sampah/Tong Sampah Mobil Kotak (Dustbin/Trash Bin)Rp28.900
BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp1.499.900
KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)Rp899.900
IKO Linear WayRp6.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900
HiKOKI Cordless High Pressure Washer (Mesin Cuci Tekanan Tinggi Nirkabel)Rp10.999.900
Wipcool Battery Converter (Adaptor)Rp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)